IKO
IKO
NTB5070
IKO IKO
Description
NTB5070 THRUST NEEDLE ROLLER BEARING ; 50MM ID X 70MM OD X 3MM W
Thrust Needle Roller Assembly; 50MM Bore 1; 50MM Bore 2; 70MM Outside Diameter; 3MM Height; Needle Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
NTB5070
BDI #
516090

Details
7.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NTB5070/p/516090
Your Price
$ 7.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.027
EAN
4549557046346
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
NTB5070
Weight / LBS
0.058
Long Description
Thrust Needle Roller Assembly; 50MM Bore 1; 50MM Bore 2; 70MM Outside Diameter; 3MM Height; Needle Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Bore 1
1.969 Inch | 50 Millimeter
Height
0.118 Inch | 3 Millimeter
Bore 2
1.969 Inch | 50 Millimeter
Outside Diameter
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh