

INA
INA
WS81117
INA INA
Description
WS81117 THRUST WASHER ; 85MM BORE 1 110MM OD
Shaft Bearing Washer; 85MM Bore 1; 85MM Bore 2; 110MM Outside Diameter; 5.75MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Part #
WS81117
BDI #
1412244

Details
64.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/WS81117/p/1412244
Your Price
$ 64.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.162
EAN
4054371187293
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Shaft Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Washer
Keyword String
Shaft Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
WS81117
Weight / LBS
0.351
Long Description
Shaft Bearing Washer; 85MM Bore 1; 85MM Bore 2; 110MM Outside Diameter; 5.75MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Height
0.226 Inch | 5.75 Millimeter
Bore 2
3.346 Inch | 85 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore 1
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh