

LOCTITE
LOCTITE
EA 9460 5LB KIT IDH 416033
LOCTITE LOCTITE
Description
EA 9460 5LB KIT IDH 416033 ADHESIVE ; 83131 MULTI PURPOSE KIT EPXY 50LB 3EA/CS
General Purpose Structural Adhesive; High Strength Multipurpose; Kit; Paste; Thermoset Laminating; Gray; 5 Lb
Part #
416033
BDI #
1056358

Details
159.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-9460-5LB-KIT-IDH-416033/p/1056358
Your Price
$ 159.30 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
2.72
EAN
0079340831315
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
High Strength Multipurpose
Container Type
Kit
Texture
Paste
Application
Thermoset Laminating
Tradename
9460 | HYSOL
Manufacturer's Description
Loctite 9460 Hysol Epoxy Structural Adhesive; Non-Sag
Color
Gray
Container Size value And um
5 Lb
Substrate Material
Metal | Plastic | Thermoset Laminate
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | High Peel Strength | High Shear Strength | Quick Heat Response | Work Life 40 Min
Net Weight
80 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83131
Weight / LBS
6.005
Long Description
General Purpose Structural Adhesive; High Strength Multipurpose; Kit; Paste; Thermoset Laminating; Gray; 5 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh