Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SF 712 1.75OZ IDH 135316 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055370-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3Mzl8aW1hZ2UvanBlZ3xhR1JsTDJnM01pOHhNRFUyTURreE5EY3hPRGMxTUM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRNM01GOHpNREI0TXpBd0xtcHdad3xmMDJmMDA2MzA0NTQ2YjFiNjAwMTYzMDMzZDZlZjNiNDJmNTMwMTMzZmZmYmZiODBkMDgzMTQ1YmRmMmFkZmJm
1055370 General Purpose Adhesives 

LOCTITE LOCTITE

SF 712 1.75OZ IDH 135316

Description

SF 712 1.75OZ IDH 135316 ACTIVATOR ; 20352 ADH BOTL LIQUD 1.75FLOZ 20EA/CS

General Purpose Instant Adhesive Activator; Speeds Cure of Instant Adhesives; Bottle; Liquid; Securing Wire or Coil to PCB | Adjustable Component | Mounting Stand Off | Edge Guide and Board Stiffener; Colorless; 1.75 Oz

Part #

135316

BDI #
1055370

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

10.53 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 10.53 / each BDIExpress
QTY

Inventory

Total: 21

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201615
Weight / Kilogram
0.16
EAN
0079340203525
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive Activator
Typical Use
Speeds Cure of Instant Adhesives
Container Type
Bottle
Texture
Liquid
Application
Securing Wire or Coil to PCB | Adjustable Component | Mounting Stand Off | Edge Guide and Board Stiffener
Tradename
712 | TAK PAK
Manufacturer's Description
Loctite 712 Tak Pak Accelerator
Color
Colorless
Container Size value And um
1.75 Oz
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
12 Deg C
Odor
Alcoholic
VOC Content - Percentage
99.9 Percentage | 789 g/l
Conformance to Certificate
CFIA | MIL-46050C
Other Features
Solvent Based | Self Reactive Cure | Food Grade | Viscosity 1 CP
Net Weight
1.75 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Activator
Keyword String
Adhesive
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
20352
Weight / LBS
0.139
Long Description
General Purpose Instant Adhesive Activator; Speeds Cure of Instant Adhesives; Bottle; Liquid; Securing Wire or Coil to PCB | Adjustable Component | Mounting Stand Off | Edge Guide and Board Stiffener; Colorless; 1.75 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh