Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

603 50ML IDH 246648 https://www.bdiexpress.com/medias/INDLOCRTRXXX-603-50-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzODN8aW1hZ2UvanBlZ3xhR0prTDJobE5DODVPRE0wTlRJMk1URXpPREl5TDBsT1JFeFBRMUpVVWxoWVdGODJNRE5mTlRCZk16QXdlRE13TUM1cWNHY3wwYzFiZGUyMGEwYjM3ZWMwYzYwOTRmZTk1ZDgwMTRjMjRkY2RjMTQyYjJlOGRhNDM2MjNhZDE4ZTFkMThlZWFi
15070338 Retaining 

LOCTITE LOCTITE

603 50ML IDH 246648

Description

LOCTITE 603 50ML IDH 246648

Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press Fit Oil Tolerant; Bottle; Liquid; Retaining Roller Bearing | Oil-Impregnated Bushing Into Housing | Close Fitting | Press; Green; 50 Ml

Part #

603 50ML IDH 246648

BDI #
15070338

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.05
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Press Fit Oil Tolerant
Container Type
Bottle
Texture
Liquid
Application
Retaining Roller Bearing | Oil-Impregnated Bushing Into Housing | Close Fitting | Press
Tradename
603
Manufacturer's Description
Loctite 603 Retaining Compound
Color
Green
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Sharp
VOC Content - Percentage
13.58 Percentage | 133.23 g/l
Conformance to Certificate
NSF P1
Other Features
Anaerobic Cure | High Strength | Viscosity 125 CP | Temperature Range -54 To 149 Deg C
Net Weight
50 Ml
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Keyword String
Anaerobic
Manufacturer URL
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press Fit Oil Tolerant; Bottle; Liquid; Retaining Roller Bearing | Oil-Impregnated Bushing Into Housing | Close Fitting | Press; Green; 50 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh