Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

85856 https://www.bdiexpress.com/medias/INDSAFLUBXXX-DRY-DMA12-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk3N3xpbWFnZS9qcGVnfGFERTNMMmd5WXk4NU1qYzJNekUyTkRVd09EUTJMbXB3Wnd8MDkxZGQ1ZjE4NWI2Yzk5MjY1M2ExYzhmMzhmNzdjZWNiMDE3MGY4ZWIyYjlmMWM2ZjNkMTFlNmQ2MTc4YjM5Mw
21478453 Dry 

SAF-T-LOK INTL SAF-T-LOK INTL

85856

Description

85856 DRY-MOLY AEROSOL ; 16OZ CAN GRAY

Moly Film Dry Lubricant; Aerosol Can; Aerosol; Plant Maintenance | Metal Working - Textile - Wood and Paper Industry | Door Hinge and Chute | Bearing | Valve Stem and Press Fit; Gray; 16 Oz

Part #

85856

BDI #
21478453

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

12.79 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 12.79 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Dry
Brand
Manufacturer Name
SAF-T-LOK INTERNATIONAL CORP
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.45
Product Group - BDI
C00104
Product Name
Dry Lubricant
Product Type
Moly Film
Container Type
Aerosol Can
Texture
Aerosol
Application
Plant Maintenance | Metal Working - Textile - Wood and Paper Industry | Door Hinge and Chute | Bearing | Valve Stem and Press Fit
Tradename
SAF-T-EZE
Manufacturer's Description
DMA-12 Dry Film Moly Lube
Color
Gray
Container Size value And um
16 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
-156 Deg F
Odor
Solvent
Other Features
Air Dry | Greaseless | Repels Dust and Dirt
Net Weight
12 Oz
Category - BDI
Chemicals Lubricants Dry
Harmonized Tariff Code
2710.19.40.00
Noun
Dry Lubricant
Keyword String
Moly Film
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
85856
Weight / LBS
1.333
Long Description
Moly Film Dry Lubricant; Aerosol Can; Aerosol; Plant Maintenance | Metal Working - Textile - Wood and Paper Industry | Door Hinge and Chute | Bearing | Valve Stem and Press Fit; Gray; 16 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh