Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SC0311000 https://www.bdiexpress.com/medias/INDSPRXXXXXX-18148012-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMjJ8aW1hZ2UvanBlZ3xhR1JrTDJoaFl5OHhNREExT0RFMU9URTVOREUwTWk5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRnd01USmZNekF3ZURNd01DNXFjR2N8YWU5YzlkMjAzM2RhZDVmYTY3ODAwOTBjYjI0ODkyZWZhMDg3YTc2ZGM1ZmMzZTYxMzg2OTFkYmQ5MGNlMThmZg
21458296 Dry 

SPRAYON SPRAYON

SC0311000

Description

SC0311000 PTFE FILM DRY AGENT ; S00311000 16OZ CAN 12OZ NET WT 12/CS

PTFE Film Dry Lubricant; Aerosol Can; Aerosol; Filament Winding | Polyurethane | Epoxy Potting and Encapsulating and Phenolic Resin; White; 16 Oz

Part #

SC0311000

BDI #
21458296

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

15.48 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 15.48 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Dry
Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.SPRAYON.COM
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.34
EAN
0075577903115
Product Group - BDI
C00104
Product Name
Dry Lubricant
Product Type
PTFE Film
Container Type
Aerosol Can
Texture
Aerosol
Application
Filament Winding | Polyurethane | Epoxy Potting and Encapsulating and Phenolic Resin
Manufacturer's Description
Sprayon Dry Film PTFE Mold Release
Color
White
Container Size value And um
16 Oz
Substrate Material
Metal | Polystyrene | Polypropylene | Nylon | Rubber | Foam
Degree of Flashpoint value And um
Below 0 Deg F
Odor
Mild Solvent
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Anti Stick | No Silicone
Net Weight
12 Oz
Category - BDI
Chemicals Lubricants Dry
Harmonized Tariff Code
2710.19.40.00
Noun
Dry Lubricant
Keyword String
PTFE Film
Manufacturer URL
Manufacturer Item Number
S00311
Weight / LBS
1
Long Description
PTFE Film Dry Lubricant; Aerosol Can; Aerosol; Filament Winding | Polyurethane | Epoxy Potting and Encapsulating and Phenolic Resin; White; 16 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh