Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NO.630-AA 10OZ TUBE ; L0067-092 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0067-092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1OTN8aW1hZ2UvanBlZ3xhR015TDJobU9TOHhNREU0TVRRd09UZzJOVGMxT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF3TmpkZk1Ea3lYek13TUhnek1EQXVhbkJufGI4NDM5ZThhZjZhNmYxNGUwYWIyNzNkZjY5NTMxODRkZDkzZjdiMzBhNmU4M2I4Y2U1YWI1MzBmOWMzMjAxOTQ
18229065 Grease 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

NO.630-AA 10OZ TUBE ; L0067-092

Description

L0067-092 630-AA GREASE 10OZ TUBE ; NON RETURNABLE

Lithium Complex Grease; Multipurpose; Tube; Semi Solid; Food Processing Equipment | Industry | Automatic Dispensing System | Centralized System with Large Line; Off White; 10 Oz

Part #

L0067-092

BDI #
18229065

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8.89 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 8.89 / each BDIExpress
QTY

Inventory

Total: 133

Category
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.37
EAN
0089215106721
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Tube
Texture
Semi Solid
Application
Food Processing Equipment | Industry | Automatic Dispensing System | Centralized System with Large Line
Manufacturer's Description
630 Series Multipurpose Lithium-Based Grease
Color
Off White
Container Size value And um
10 Oz
Degree of Flashpoint value And um
204 Deg C COC
Odor
Mineral Oil
NLGI Grade
1
Other Features
Petroleum Based | Smooth | Wide Operating Temperature Range
Net Weight
10 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0067-092
Weight / LBS
0.806
Long Description
Lithium Complex Grease; Multipurpose; Tube; Semi Solid; Food Processing Equipment | Industry | Automatic Dispensing System | Centralized System with Large Line; Off White; 10 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh