

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
APG-90 2LB BOTTLE ; L0118-013
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0118-013 APG-90 GEAR OIL 2LB BOTTLE ; NON RETURNABLE
Gear Oil; Petroleum Based Type; Gear; Bottle; Liquid; Industrial Gear and Gearbox | Automotive | Truck | Heavy Equipment; Amber; 2 Lb Container Size
Part #
L0118-013
BDI #
18227554

Details
21.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Lubricants/Oil/APG-90-2LB-BOTTLE-;-L0118-013/p/18227554
Your Price
$ 21.28 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
1.02
EAN
0089215611812
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Gear
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
SAE 90 Gear | ISO 150
Application
Industrial Gear and Gearbox | Automotive | Truck | Heavy Equipment
Manufacturer's Description
APG Series Heavy Duty - Extreme Pressure (EP) Petroleum-Based Gear Oil
Color
Amber
Container Size value And um
2 Lb
Degree of Flashpoint value And um
202 Deg C
Odor
Additive
Conformance to Certificate
MIL-L-2105D | MIL-PRF-2105E
Net Weight
32 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0118-013
Weight / LBS
2.25
Long Description
Gear Oil; Petroleum Based Type; Gear; Bottle; Liquid; Industrial Gear and Gearbox | Automotive | Truck | Heavy Equipment; Amber; 2 Lb Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh