SFGO ULTRA 46 55GAL DRUM;L0916-062
Description
L0916-062 SFGO ULTRA-46 55GAL DRUM ; LIQUID WATER WHITE
Part # L0916-062
BDI # 18228979
Features
Other Features:
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Container Type:
Drum
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Water White
Product Name:
Oil
SAE/ISO Grade:
SAE 80 Gear | ISO 46
Product Type:
Polyalphaolefin
SFGO ULTRA 320 55GAL DRUM;L0986-062
Description
L0986-062 SFGO ULTRA 320 55GAL DRUM ; LIQUID WATER WHITE
Part # L0986-062
BDI # 18228975
Features
Other Features:
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Container Type:
Drum
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Water White
Product Name:
Oil
SAE/ISO Grade:
SAE 140 Gear | ISO 320
Product Type:
Polyalphaolefin
FMO-85-AW 5GAL PAIL;L0880-060
Description
L0880-060 FMO-85 AW 5GAL PAIL ; LIQUID COLORLESS
Part # L0880-060
BDI # 18230969
Features
Other Features:
Zinc Free
Container Type:
Pail
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
ISO 22
Product Type:
Mineral Oil
FMO-85-AW 55GAL DRUM;L0880-062
Description
L0880-062 FMO-85 AW 55GAL DRUM ; LIQUID COLORLESS
Part # L0880-062
BDI # 18230970
Features
Other Features:
Zinc Free
Container Type:
Drum
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
ISO 22
Product Type:
Mineral Oil
CHAIN CABL FLD 11OZ SPRAY CAN;L0135-063
Description
L0135-063 CHAIN AND CABLE FLUID 11OZ ; NON RETURNABLE
Part # L0135-063
BDI # 18228705
Features
Other Features:
Lubricate Without Gumming
Container Type:
Aerosol Can
Typical Use:
Chain
Texture:
Aerosol
Color:
Off White
Product Name:
Oil
SAE/ISO Grade:
SAE 10 | ISO 32
Product Type:
Petroleum Based