Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CHAIN AND CABLE HEAVY 7LB JUG; L0136-007 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0136-007-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MDd8aW1hZ2UvanBlZ3xhRE01TDJnelpDOHhNREU0TVRNNE5EUTNNRFUxT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TXpaZk1EQTNYek13TUhnek1EQXVhbkJufGNhNWVkY2EzYTU2MzZmMTYxNWM4OGE3Y2M4MzAyNGIwYjYxNTZmZmZjN2Y0ZjY1NDIxZWIyNTBjNjJmNWQ5OGM
18228704 Oil 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

CHAIN AND CABLE HEAVY 7LB JUG; L0136-007

Description

L0136-007 CHAIN AND CABLE FLUID 7LB JUG ; NON RETURNABLE

Chain Oil; Petroleum Based Type; Chain; Jug; Liquid; Wire Rope | Chain | Speedometer Cable | Control Cable | Hinge | Spring | Slide | Moving Metal Part; Amber; 7 Lb Container Size

Part #

L0136-007

BDI #
18228704

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

64.61 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 64.61 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
3.86
EAN
0089215613601
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Chain
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
SAE 40 | ISO 150
Application
Wire Rope | Chain | Speedometer Cable | Control Cable | Hinge | Spring | Slide | Moving Metal Part
Manufacturer's Description
Chain and Cable Heavy
Color
Amber
Container Size value And um
7 Lb
Degree of Flashpoint value And um
154 Deg C
Odor
Sweet
Other Features
Lubricate Without Gumming
Net Weight
112 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Chain
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0136-007
Weight / LBS
8.5
Long Description
Chain Oil; Petroleum Based Type; Chain; Jug; Liquid; Wire Rope | Chain | Speedometer Cable | Control Cable | Hinge | Spring | Slide | Moving Metal Part; Amber; 7 Lb Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh