

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
PGO FGL-460 1GAL JUG ; L0813-057
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0813-057 PGO-FGL-460 GEAR OIL 1GAL JUG ; NON RETURNABLE
Gear Oil; Polyalkylene Glycol Type; Gear; Jug; Liquid; Helical - Bevel Helical - Planetary and Worm Gearbox; Amber; 1 Gal Container Size
Part #
L0813-057
BDI #
18229026

Details
79.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Lubricants/Oil/PGO-FGL-460-1GAL-JUG-;-L0813-057/p/18229026
Your Price
$ 79.40 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
3.75
EAN
0089215681327
Product Group - BDI
C00104
Product Name
Oil
Product Type
Polyalkylene Glycol
Typical Use
Gear
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
SAE 140 Gear | ISO 460
Application
Helical - Bevel Helical - Planetary and Worm Gearbox
Manufacturer's Description
PGO-FGL Synthetic Gear Oil
Color
Amber
Container Size value And um
1 Gal
Degree of Flashpoint value And um
284 Deg C
Odor
Mild
Conformance to Certificate
NSF H1
Other Features
High Performance | Extreme Pressure | Food Approved Additive Package
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0813-057
Weight / LBS
8.25
Long Description
Gear Oil; Polyalkylene Glycol Type; Gear; Jug; Liquid; Helical - Bevel Helical - Planetary and Worm Gearbox; Amber; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh