LPS
LPS
57616
LPS LPS
Description
57616 SSYNTHETIC CHAIN SPRAY ; 11OZ 12/CS
Chain Lubricant; Food Grade Machinery; Aerosol Can; Liquid; Chain | Metal and X-Ray Detectable Plastic Component; Clear; 16 Oz
Part #
57616
BDI #
21444564

Details
14.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/57616/p/21444564
Your Price
$ 14.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121508
Weight / Kilogram
5.44
EAN
0078827576169
Product Group - BDI
C00104
Product Name And Type
Specialty Chain Lubricant
Typical Use
Food Grade Machinery
Container Type
Aerosol Can
Texture
Liquid
Application
Chain | Metal and X-Ray Detectable Plastic Component
Tradename
FOODLUBE
Manufacturer's Description
Foodlube Chain Spray
Color
Clear
Container Size value And um
16 Oz
Degree of Flashpoint value And um
-118 Deg C
Odor
Mild
VOC Content - Percentage
24 Percentage
Conformance to Certificate
NSF H1
Other Features
Synthetic | No Silicone
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Chain
Manufacturer URL
https://www.itwprobrands.com
Long Description
Chain Lubricant; Food Grade Machinery; Aerosol Can; Liquid; Chain | Metal and X-Ray Detectable Plastic Component; Clear; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh