Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8078 https://www.bdiexpress.com/medias/INDAVPLUBXXX-SP-8078-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NTV8aW1hZ2UvanBlZ3xhREZoTDJoa05TODVPRE0wTkRneE56UTFPVFV3TDBsT1JFRldVRXhWUWxoWVdGOVRVRjg0TURjNFgwRlNVMHhEVGw4ek1EQjRNekF3TG1wd1p3fDY3NjhhYzZmYTNlZTU5NGQ4YjNkNTEyOWZlOGFiNGY0ZGNiZDc5NTBkYzM5NzRiNWM4ZTg4MWRiMjlkYmMwOTI
17115628 Specialty Purpose Lubricants 

AERVOE AERVOE

8078

Description

8078 DRY GRAPHITE LUBRICANT ; 12 OZ 12EA/CS

Engine/Mechanical Parts Lubricant; Engine/Mechanical Parts; Aerosol Can; Liquid; Automotive And Industrial Gaskets | Conveyors | Bearings | Sliding Windows And Doors | Locks | Springs | Chains | Pre-Assembly Lubrication; Black; 16 Oz

Part #

8078

BDI #
17115628

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5.29 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5.29 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
AERVOE INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
15121501
Weight / Kilogram
0.49
EAN
0088193080788
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Engine/Mechanical Parts
Container Type
Aerosol Can
Texture
Liquid
Application
Automotive And Industrial Gaskets | Conveyors | Bearings | Sliding Windows And Doors | Locks | Springs | Chains | Pre-Assembly Lubrication
Manufacturer's Description
Aervoe Dry Graphite Lubricant
Color
Black
Container Size value And um
16 Oz
Degree of Flashpoint value And um
Below 0 Deg F
Odor
Hydrocarbon
Other Features
Crown Dry Graphite | Oil-Free
Net Weight
12 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Lubricant
Keyword String
Engine/Mechanical Parts
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1.083
Long Description
Engine/Mechanical Parts Lubricant; Engine/Mechanical Parts; Aerosol Can; Liquid; Automotive And Industrial Gaskets | Conveyors | Bearings | Sliding Windows And Doors | Locks | Springs | Chains | Pre-Assembly Lubrication; Black; 16 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh