

LOCTITE
LOCTITE
PC 6315BK 1GAL KIT IDH 1624641
LOCTITE LOCTITE
Description
PC 6315BK 1GAL KIT IDH 1624641 EPOXY ; 0.95 GAL KIT SOLVENT FREE
Flooring; Anti-Slip; Heavy Vehicular Traffic; Black; Kit; Liquid; Winery | Food Processing Plant | Hospital or Confined Space | Concrete and Steel Ramp | Walkway | Locker Room | Leading Dock | Marine | Machine Room | Assembly Area and Stair; 3.63 L
Part #
1624641
BDI #
1055626

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Surface-Treatments/Floor/PC-6315BK-1GAL-KIT-IDH-1624641/p/1055626
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
7.101
EAN
0079340002210
Product Group - BDI
C00104
Product Name
Flooring
Product Type
Anti-Slip
Typical Use
Heavy Vehicular Traffic
Color
Black
Container Type
Kit
Texture
Liquid
Application
Winery | Food Processing Plant | Hospital or Confined Space | Concrete and Steel Ramp | Walkway | Locker Room | Leading Dock | Marine | Machine Room | Assembly Area and Stair
Tradename
PC 6315 | Big-Foot
Manufacturer's Description
Loctite PC 6315 Zero VOC
Conformance to Certificate
CFIA
Other Features
Solvent-Free | Mild Odor
Net Weight
1 Gal
Category - BDI
Chemicals Surface Treatments Flooring
Harmonized Tariff Code
3214.90.50.00
Noun
Flooring
Manufacturer URL
https://www.loctite.com
Long Description
Flooring; Anti-Slip; Heavy Vehicular Traffic; Black; Kit; Liquid; Winery | Food Processing Plant | Hospital or Confined Space | Concrete and Steel Ramp | Walkway | Locker Room | Leading Dock | Marine | Machine Room | Assembly Area and Stair; 3.63 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh