https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-UM3040-DBLCFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAxOTh8aW1hZ2UvanBlZ3xhRGsxTDJneFpDOHhNRFkyT1RrMk56azVPVEF3Tmk5SlRrUlhSVXhEVEZWVVEwaGZSVXhmVlUwek1EUXdYMFJDVEVOR1FVTkZYek13TUhnek1EQXVhbkJufDhiYTBjZGM3NTIxZDQ0ZThhZmQ1NWUxOGU1ZWI2NmI5YTVlM2Y4NmVjYzk3MjJmNDJhM2NlOGZjMzlkOWFiYTE
WARNER ELECTRIC
WARNER ELECTRIC
5371-271-009
WARNER ELECTRIC WARNER ELECTRIC
Description
5371-271-009 CLUTCH AND BRAKE ; UM-210-3040 24V
Electrical Clutch; Straight | Finished; 1-1/8" Bore; Shaft Input; Shaft Output; Double C-Face | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 95Lb-ft
Part #
30189655
BDI #
948561
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5371-271-009/p/948561
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
12.476
EAN
0786582065681
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Shaft
Mounting Method
Double C-Face | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 95Lb-ft
Product Type
Friction Facing
Motion Type
Starting
Actuation/Return
Coil
Tradename
SMOOTH-START
Product Series
UM
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
213C | 182TC | 215C | 184TC
Power Off Status
Disengagement
Power Rating
32W
Resistance Ohm
17.9Ohm
Maximum RPM
3600
Lead Wire Position
External
Application
Auger Filler | Food Processing | Sheet Cutter
Inch - Metric
Inch
Other Features
Finned Design | Single Conduit | CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0
Long Description
Electrical Clutch; Straight | Finished; 1-1/8" Bore; Shaft Input; Shaft Output; Double C-Face | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 95Lb-ft
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh