Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/WarehouseStore/_ui/desktop/green/images/missing-product-300x300-en.jpg 78010
25176625 AC Motors 

AIRMASTER FAN AIRMASTER FAN

78010

Description

78010 FAN MOTOR ; 1/30 HP 115V 1550RPM

AC Motor; 1/30HP Power; 115VAC Voltage; 1 Phase; 1550 RPM Speed; Totally Enclosed Air Over; CW Shaft End Rotation; 3-3/8" Diameter Motor

Part #

78010

BDI #
25176625

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
AIRMASTER FAN
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.airmasterfan.com
Product Detail
AC Motor
Product Specification
1/30HP Power; 115VAC Voltage; 1 Phase; 1550 RPM Speed; Totally Enclosed Air Over; CW Shaft End Rotation; 3-3/8" Diameter Motor
Long Description
AC Motor; 1/30HP Power; 115VAC Voltage; 1 Phase; 1550 RPM Speed; Totally Enclosed Air Over; CW Shaft End Rotation; 3-3/8" Diameter Motor