Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CEWDM3559T https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000191181-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI4M3xpbWFnZS9qcGVnfGFEZzJMMmd4TkM4eE1Ea3hORGszTXpnME16UTROaTlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01Ua3hNVGd4WHpNd01IZ3pNREF1YW5Cbnw5MzJjNTYyYjM0MzQ2ODVjNDc0ZDRjZGRjNDEyYmIyNDlhNjI0YWYwZTY3ODA0NjgyOGQzYmNiYTY0NmY4MzQx
125969 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

CEWDM3559T

Description

CEWDM3559T WASH DOWN AC MOTOR ; 3HP 145TC FRM 3600RPM 230/460VAC 60HZ

AC Motor; Pressure Washer; 3HP; 145TC Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 15.55" Overall Length; 86.5% Efficiency Full Load

Part #

CEWDM3559T

BDI #
125969

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1455.69 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,455.69 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
27.211
EAN
0781568478356
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
145TC
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Washdown Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Weight / LBS
59
Long Description
AC Motor; Pressure Washer; 3HP; 145TC Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 15.55" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
15.55 Inch | 394.97 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh