

BALDOR-RELIANCE
BALDOR-RELIANCE
SPM4406TR-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
SPM4406TR-4 MOTOR SP4 ; 150HP 1790RPM 3PH 60HZ 447T A4496M TEFC
AC Motor; Severe Duty; 150HP; 447T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted | Rigid; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 44.97" Overall Length; 96.2% Efficiency Full Load
Part #
SPM4406TR-4
BDI #
28373082

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/SPM4406TR-4/p/28373082
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101109
Weight / Kilogram
990.476
EAN
0781568589786
Product Group - BDI
M04104
Horse Power
150HP
Frame Size
447T
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted | Rigid
Base
Yes
Efficiency Full Load
96.2
Inch - Metric
Inch
Other Features
Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class H | Reversible Shaft Rotation | Continuous Duty Cycle
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Severe Duty
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
A44-5000-6732
Weight / LBS
2184
Long Description
AC Motor; Severe Duty; 150HP; 447T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted | Rigid; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 44.97" Overall Length; 96.2% Efficiency Full Load
Overall Length
44.97 Inch | 1142.238 Millimeter
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh