https://www.bdiexpress.com/medias/INDXXXXXXXXX-21476058-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2NzJ8aW1hZ2UvanBlZ3xhR0psTDJoaVppODVPREkxTXpZM05UZzRPRGswTDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFEzTmpBMU9GOHpNREI0TXpBd0xtcHdad3xhZTNhOWY5MjliOThjYTEwNjRmODM3NWQwOGE0YzIyMzExYTc1ZDhiMmRlMzA5ZTdlNDM2NWNhMGUyZGUxMTM3
https://www.bdiexpress.com/medias/INDXXXXXXXXX-21476058-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2NzJ8aW1hZ2UvanBlZ3xhR0psTDJoaVppODVPREkxTXpZM05UZzRPRGswTDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFEzTmpBMU9GOHpNREI0TXpBd0xtcHdad3xhZTNhOWY5MjliOThjYTEwNjRmODM3NWQwOGE0YzIyMzExYTc1ZDhiMmRlMzA5ZTdlNDM2NWNhMGUyZGUxMTM3
ROTOR CLIP
ROTOR CLIP
HO-156ST PD
ROTOR CLIP ROTOR CLIP
Description
HO-156ST PD RETAINING RING ; 1-9/16IN AXIAL
Retaining Ring; 1.562" Housing Dia X 0.062" Thickness; Carbon Spring Steel; Phosphate and Oil Coating; Internal Retaining With Lug
Part #
HO-156ST PD
BDI #
21475871
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fasteners/HO-156ST-PD/p/21475871
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0.1
Product Group - BDI
F00234
Noun
Ring
Keyword String
Retaining
Weight / LBS
0.0089
Product Detail
Retaining Ring
Product Specification
Retaining Ring; 1.562" Housing Dia X 0.062" Thickness; Carbon Spring Steel; Phosphate and Oil Coating; Internal Retaining With Lug
Long Description
Retaining Ring; 1.562" Housing Dia X 0.062" Thickness; Carbon Spring Steel; Phosphate and Oil Coating; Internal Retaining With Lug