HO-347ST PD https://www.bdiexpress.com/medias/INDXXXXXXXXX-21476058-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2NzJ8aW1hZ2UvanBlZ3xhR0psTDJoaVppODVPREkxTXpZM05UZzRPRGswTDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFEzTmpBMU9GOHpNREI0TXpBd0xtcHdad3xhZTNhOWY5MjliOThjYTEwNjRmODM3NWQwOGE0YzIyMzExYTc1ZDhiMmRlMzA5ZTdlNDM2NWNhMGUyZGUxMTM3
21556222 Fasteners 

ROTOR CLIP ROTOR CLIP

HO-347ST PD

Description

HO-347ST PD RETAINING RING ; 3.469" ID 0.109" THK SPRING STEEL

Retaining Ring; 3.469" Housing Dia X 0.109" Thickness; Carbon Spring Steel; Phosphate and Oil Coating; Internal Retaining With Lug

Part #

HO-347ST PD

BDI #
21556222

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 136

Category
Brand
Manufacturer Name
ROTOR CLIP
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0.03
Product Group - BDI
F00234
Noun
Ring
Keyword String
Retaining
Weight / LBS
0.069
Product Detail
Retaining Ring
Product Specification
Retaining Ring; 3.469" Housing Dia X 0.109" Thickness; Carbon Spring Steel; Phosphate and Oil Coating; Internal Retaining With Lug
Long Description
Retaining Ring; 3.469" Housing Dia X 0.109" Thickness; Carbon Spring Steel; Phosphate and Oil Coating; Internal Retaining With Lug