https://www.bdiexpress.com/medias/INDXXXXXXXXX-20479367-300x300.jpg?context=bWFzdGVyfHJvb3R8ODExMnxpbWFnZS9qcGVnfGFHSXhMMmd4TXk4eE1EYzJPREkzTURrNE16RTVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qQTBOemt6TmpkZk16QXdlRE13TUM1cWNHY3w3ZjNkOGFjN2I3MTJiYTI1YzYxZmVlZWUyNTczYTUzODIyZWZkOTVlNTg3ZGM4NTRmYWRiMDljMzU3MmIyZGYz
https://www.bdiexpress.com/medias/INDXXXXXXXXX-20479367-300x300.jpg?context=bWFzdGVyfHJvb3R8ODExMnxpbWFnZS9qcGVnfGFHSXhMMmd4TXk4eE1EYzJPREkzTURrNE16RTVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qQTBOemt6TmpkZk16QXdlRE13TUM1cWNHY3w3ZjNkOGFjN2I3MTJiYTI1YzYxZmVlZWUyNTczYTUzODIyZWZkOTVlNTg3ZGM4NTRmYWRiMDljMzU3MmIyZGYz
AURORA BEARING
AURORA BEARING
JNR-1018
AURORA BEARING AURORA BEARING
Description
JNR-1018 JAM NUT ; 5/8IN-18 UNF RH 7/8" WD ZINC PLATED
Jam Nut; 0.6250-18 Thread X 0.938" WD X 1.083" LG X 0.375" Thickness Right Hand Thread
Part #
JNR-1018
BDI #
20479369
Details
1.09
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Fasteners/JNR-1018/p/20479369
Your Price
$ 1.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161700
Weight / Kilogram
0.005
EAN
0190029049484
Product Group - BDI
B02222
Noun
Nut
Keyword String
Jam
Product Detail
Jam Nut
Product Specification
Jam Nut; 0.6250-18 Thread X 0.938" WD X 1.083" LG X 0.375" Thickness Right Hand Thread
Long Description
Jam Nut; 0.6250-18 Thread X 0.938" WD X 1.083" LG X 0.375" Thickness Right Hand Thread