https://www.bdiexpress.com/medias/INDXXXXXXXXX-21477274-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQyMHxpbWFnZS9qcGVnfGFEUTBMMmhrTmk4eE1EYzNNRGc1TVRBME5qazBNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qRTBOemN5TnpSZk16QXdlRE13TUM1cWNHY3xjODk0OGIwMjhiMDQ2MDhhYzRjYmZlYzFiNWYzMWUyZmQwNmUwMWQ5OTg0NDNiZDFiZDBmN2RhMzZjZTM3NTk3
https://www.bdiexpress.com/medias/INDXXXXXXXXX-21477274-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQyMHxpbWFnZS9qcGVnfGFEUTBMMmhrTmk4eE1EYzNNRGc1TVRBME5qazBNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qRTBOemN5TnpSZk16QXdlRE13TUM1cWNHY3xjODk0OGIwMjhiMDQ2MDhhYzRjYmZlYzFiNWYzMWUyZmQwNmUwMWQ5OTg0NDNiZDFiZDBmN2RhMzZjZTM3NTk3
ROTOR CLIP
ROTOR CLIP
SH-212ST PD
ROTOR CLIP ROTOR CLIP
Description
SH-212ST PD RETAINING RING ; POR 2-1/8IN AXIAL
Retaining Ring; 2.125" Shaft Dia X 0.078" Thickness; Carbon Spring Steel; Phosphate and Oil Coating
Part #
SH-212ST PD
BDI #
21476713
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fasteners/SH-212ST-PD/p/21476713
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0.01
Product Group - BDI
F00234
Noun
Ring
Keyword String
Retaining
Weight / LBS
0.0261
Product Detail
Retaining Ring
Product Specification
Retaining Ring; 2.125" Shaft Dia X 0.078" Thickness; Carbon Spring Steel; Phosphate and Oil Coating
Long Description
Retaining Ring; 2.125" Shaft Dia X 0.078" Thickness; Carbon Spring Steel; Phosphate and Oil Coating