https://www.bdiexpress.com/medias/MFRGWWXXXXXX-3A424-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNjJ8aW1hZ2UvanBlZ3xhR0prTDJnd01TOHhNRFl5TXpnNE5qVXlORFEwTmk5TlJsSkhWMWRZV0ZoWVdGaGZNMEUwTWpSZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NDVkN2ZkMmM5NDQ1MmZhNjYzNmI2Y2ViNDRiZTBhMDdmYTJlMWVlNzkyN2YzNTU4OTg3ZmQxYTk2OWZiMTE4Yw
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-3A424-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNjJ8aW1hZ2UvanBlZ3xhR0prTDJnd01TOHhNRFl5TXpnNE5qVXlORFEwTmk5TlJsSkhWMWRZV0ZoWVdGaGZNMEUwTWpSZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NDVkN2ZkMmM5NDQ1MmZhNjYzNmI2Y2ViNDRiZTBhMDdmYTJlMWVlNzkyN2YzNTU4OTg3ZmQxYTk2OWZiMTE4Yw
DAYTON MANUFACTURING
DAYTON MANUFACTURING
008051
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
008051 SOLENOID VALVE, 3-WAY NC AIR STEAM WATER (SMARTCATALOG)
LESS COIL LESS COIL 3-WAY NORMALLY CLOSED MEDIA - VALVES AIR STEAM WATER PIPE SIZE - VALVES 1/4 IN MIN OPERATING PRESSURE DIFFERENTIAL 0 PSI MAX OPERATING PRESSURE DIFFERENTIAL AIR/INERT GAS 90 PSI MAX OPERATING PRESSURE DIFF
Part #
3A429
BDI #
26450542
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/008051/p/26450542
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02234
Long Description
LESS COIL LESS COIL 3-WAY NORMALLY CLOSED MEDIA - VALVES AIR STEAM WATER PIPE SIZE - VALVES 1/4 IN MIN OPERATING PRESSURE DIFFERENTIAL 0 PSI MAX OPERATING PRESSURE DIFFERENTIAL AIR/INERT GAS 90 PSI MAX OPERATING PRESSURE DIFF