DIXON VALVE
DIXON VALVE
100-C-AL
DIXON VALVE DIXON VALVE
Description
100-C-AL CAM AND GROOVE COUPLING ; 1IN COUPLERXHOSE SHANK ALUMINUM
Hose Fitting; Boss-Lock Type C Coupler; 1"; Female Coupler X Hose Shank; 4 7/32" Overall Length; 1-19/32" Coupler Length; 2 7/16" Distance Across Closed Cam Arms; 5 3/16" Distance Across Open Cam Arms; 1-3/64" Hose Shank Outside Diameter; Aluminum; 250 Max PSI
Part #
100-C-AL
BDI #
17282232
Details
19.88
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Fittings-And-Adapters/100-C-AL/p/17282232
Your Price
$ 19.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.181
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Hose
Product Detail
Hose Fitting
Product Specification
Boss-Lock Type C Coupler; 1"; Female Coupler X Hose Shank; 4 7/32" Overall Length; 1-19/32" Coupler Length; 2 7/16" Distance Across Closed Cam Arms; 5 3/16" Distance Across Open Cam Arms; 1-3/64" Hose Shank Outside Diameter; Aluminum; 250 Max PSI
Long Description
Hose Fitting; Boss-Lock Type C Coupler; 1"; Female Coupler X Hose Shank; 4 7/32" Overall Length; 1-19/32" Coupler Length; 2 7/16" Distance Across Closed Cam Arms; 5 3/16" Distance Across Open Cam Arms; 1-3/64" Hose Shank Outside Diameter; Aluminum; 250 Max PSI