Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2CC-137-100-KW https://www.bdiexpress.com/medias/2CC-KW-COLLAR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNTh8aW1hZ2UvanBlZ3xhR1psTDJnMlpTODVPVGt5TURrNU9UVTBOekU0THpKRFExOUxWMTlEVDB4TVFWSmZNekF3ZURNd01DNXFjR2N8MzQzMjI2YTE0NDljZTUwYzA2NzYwYWVjNjRlZDliMTgzNmQxNGNlNjRmODZjZWRlMTJjZDJiNGViYTI0N2Y3MQ
193630 Fittings And Adapters 

CLIMAX METAL CLIMAX METAL

2CC-137-100-KW

Description

2CC-137-100-KW CLAMP COUPLING ; 1-3/8" X 1" BORE BLK OXD STL 2-PC

Clamp Coupling; Two-Piece Clamping Couplings Recessed Screw 2CC-Series; 1-3/8" X 1" Bore Size; 2-3/8" Outside Diameter; 3 5/8" Length; 1/4"-28 Clamp Screw; Black Oxide Steel with Keyway; 45.2OZ Approximate Weight

Part #

2CC-137-100-KW

BDI #
193630

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

96.6 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 96.60 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163022
Weight / Kilogram
2.825
EAN
0044861260371
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Clamp
Product Detail
Clamp Coupling
Product Specification
Two-Piece Clamping Couplings Recessed Screw 2CC-Series; 1-3/8" X 1" Bore Size; 2-3/8" Outside Diameter; 3 5/8" Length; 1/4"-28 Clamp Screw; Black Oxide Steel with Keyway; 45.2OZ Approximate Weight
Long Description
Clamp Coupling; Two-Piece Clamping Couplings Recessed Screw 2CC-Series; 1-3/8" X 1" Bore Size; 2-3/8" Outside Diameter; 3 5/8" Length; 1/4"-28 Clamp Screw; Black Oxide Steel with Keyway; 45.2OZ Approximate Weight