CLIMAX METAL
CLIMAX METAL
CC-075-050
CLIMAX METAL CLIMAX METAL
Description
CC-075-050 CLAMP COUPLING ; 3/4" X 1/2" BORE BLK OXD STL 1-PC
Clamp Coupling; One-Piece Clamping Couplings Recessed Screw CC-Series; 3/4" X 1/2" Bore Size; 1-3/4" Outside Diameter; 2 5/8" Length; 1/4"-28 X 5/8" Clamp Screw; Black Oxide Steel; 22OZ Approximate Weight
Part #
CC-075-050
BDI #
194809

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Fittings-And-Adapters/CC-075-050/p/194809
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163022
Weight / Kilogram
1.375
EAN
0044861402146
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Clamp
Product Detail
Clamp Coupling
Product Specification
One-Piece Clamping Couplings Recessed Screw CC-Series; 3/4" X 1/2" Bore Size; 1-3/4" Outside Diameter; 2 5/8" Length; 1/4"-28 X 5/8" Clamp Screw; Black Oxide Steel; 22OZ Approximate Weight
Long Description
Clamp Coupling; One-Piece Clamping Couplings Recessed Screw CC-Series; 3/4" X 1/2" Bore Size; 1-3/4" Outside Diameter; 2 5/8" Length; 1/4"-28 X 5/8" Clamp Screw; Black Oxide Steel; 22OZ Approximate Weight