DIXON VALVE
DIXON VALVE
GLSC445
DIXON VALVE DIXON VALVE
Description
GLSC445 LIQUID FILLED GAUGE ; 2-1/2IN SS 1/4IN CBM 0-2000PSI LF
Gauge; 20 Minor Gradient; 1/4" Center Back Mount; Center Back Mount Type; 0 To 2000 PSI Pressure Range; 304 Stainless Steel Material; 2-1/2" Face Size; -40 To 150 Deg F Temperature Range
Part #
GLSC445
BDI #
17285484
Details
29.93
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/GLSC445/p/17285484
Your Price
$ 29.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0.245
Product Group - BDI
F02170
Noun
Gauge
Manufacturer URL
https://dixonvalve.com
Product Detail
Gauge
Product Specification
20 Minor Gradient; 1/4" Center Back Mount; Center Back Mount Type; 0 To 2000 PSI Pressure Range; 304 Stainless Steel Material; 2-1/2" Face Size; -40 To 150 Deg F Temperature Range
Long Description
Gauge; 20 Minor Gradient; 1/4" Center Back Mount; Center Back Mount Type; 0 To 2000 PSI Pressure Range; 304 Stainless Steel Material; 2-1/2" Face Size; -40 To 150 Deg F Temperature Range

