LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
73720
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
73720 VOLUME HOSE ASSEMBLY ; POR 273761
Hose Assembly; Medium-Pressure; 1/2" Inside Diameter; 13/16" Outside Diameter; 1/2" MNPT Thread Size; 60FT Length; 1500PSI Maximum Working Pressure
Part #
73720
BDI #
560959
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/73720/p/560959
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Noun
Assembly
Keyword String
Hose
Product Specification
Medium-Pressure; 1/2" Inside Diameter; 13/16" Outside Diameter; 1/2" MNPT Thread Size; 60FT Length; 1500PSI Maximum Working Pressure
Long Description
Hose Assembly; Medium-Pressure; 1/2" Inside Diameter; 13/16" Outside Diameter; 1/2" MNPT Thread Size; 60FT Length; 1500PSI Maximum Working Pressure