Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/2IN PREMO FLEX RED 250PSI 250FT/REEL https://www.bdiexpress.com/medias/INDGATHOSEXX-PREMOFLEX-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY5MHxpbWFnZS9qcGVnfGFHSXpMMmhoWmk4NU5qYzBORGN5TVRJNE5UUXlMbXB3Wnd8ODRiMDBmMGQzOTBkNTYyNDUxNTQyNmQ2NmQzZmI3Zjc5MWVhMWFlMzBmNzVjMjgzNTFiZTJjNGY2MmU2YWZkNw
1090808 Hoses 

GATES GATES

1-1/2IN PREMO FLEX RED 250PSI 250FT/REEL

Description

1-1/2X200 PLANT XTREME 250 ; AIR AND MULTI-PURPOSE HOSE 200FT/REEL

Air and Multipurpose; 1-1/2" Inside Diameter; 2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI - 17 Bar Operating Pressure

Part #

32050055

BDI #
1090808

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4.33 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4.33 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.39
EAN
0072053212600
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Breathing Air Respirator | Industrial
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord | Bend Radius 12 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Manufacturer Item Number
32050055
Weight / LBS
212.5
Long Description
Air and Multipurpose; 1-1/2" Inside Diameter; 2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI - 17 Bar Operating Pressure
Outside Diameter
2 Inch | 50.8 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh