AEROQUIP
AEROQUIP
2651-16
AEROQUIP AEROQUIP
Description
2651-16 HYDRAULIC HOSE ; SAE R5 NITRILE SINGLE WIRE BRAID
Hydraulic; 7/8" Inside Diameter; 1.23" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 800 PSI - 55 Bar Operating Pressure
Part #
2651-16
BDI #
23919156
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2651-16/p/23919156
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.2
EAN
0678146071224
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
800 PSI | 55 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Wire Braid | Burst Pressure 3200 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Long Description
Hydraulic; 7/8" Inside Diameter; 1.23" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 800 PSI - 55 Bar Operating Pressure
Outside Diameter
1.23 Inch | 31.242 Millimeter
Inside Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


