Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

42170319 https://www.bdiexpress.com/medias/INDGATHOSEXX-DEF-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg3NXxpbWFnZS9qcGVnfGFEQXpMMmhqTXk4eE1UQXdNell3TnpNMU1UTXlOaTlKVGtSSFFWUklUMU5GV0ZoZlJFVkdYMEpNUzE4ek1EQjRNekF3TG1wd1p3fGQxNzQ5ZmRiOTA5MmVkNzNmMTk1ZjQ3YjJkZjBjYjQ3ZTE2MmZiOTYyMjZhYzRlN2FmMzRlMjQ3OWI0MDFhM2E
27633636 Hoses 

GATES GATES

42170319

Description

42170319 DEF DISPENSING HOSE ; 1/2 X 300FT/ROLL

Chemical Hose; 1/2" Inside Diameter; 0.8" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 500 PSI | 34 Bar Operating Pressure

Part #

42170319

BDI #
27633636

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.113
EAN
0770075525851
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Paint Spray
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
Synthetic Textile Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.gates.com
Manufacturer Internal Number
42170319
Long Description
Chemical Hose; 1/2" Inside Diameter; 0.8" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 500 PSI | 34 Bar Operating Pressure
Outside Diameter
0.8 Inch | 20.32 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh