Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7094-50250 https://www.bdiexpress.com/medias/INDLGSHOSEXX-7094-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzExMXxpbWFnZS9qcGVnfGFHVTFMMmcwWkM4eE1EazROVEV3TVRRMU9UUTROaTlKVGtSTVIxTklUMU5GV0ZoZk56QTVORjlTUkY4ek1EQjRNekF3TG1wd1p3fGE2ZmFhZDVkMTVjZDdkZjBiYmMxMDk1MTAwZjU1NmJkYzc1MzE2NGUwMWJkZGI0NTg2ZmNjM2YyZjQ4MzliYTM
22368192 Hoses 

PARKER PARKER

7094-50250

Description

7094-50250 OIL-RESISTANT HOSE ; 1/2"-RED MPTII-250 PSI 550FT/ROLL

Multipurpose Hose; 1/2" Inside Diameter; 0.8" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 250 PSI | 17 Bar Operating Pressure

Part #

7094-50250

BDI #
22368192

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2.28 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2.28 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.101
Product Group - BDI
F02192
Type of Hose
Multipurpose
Inner Material
EPDM
Outer Material
EPDM
Color
Red
Operating Temperature Range
-20 To 212 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Agriculture | Construction | Foundries | General Industrial
Price Unit
REEL
Package Quantity
550FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 550 FEET
Inch - Metric
Inch
Other Features
Multiple Textile Plies
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://ph.parker.com
Weight / LBS
121
Long Description
Multipurpose Hose; 1/2" Inside Diameter; 0.8" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 250 PSI | 17 Bar Operating Pressure
Outside Diameter
0.8 Inch | 20.32 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh