

WEATHERHEAD
WEATHERHEAD
H28512-300R
WEATHERHEAD WEATHERHEAD
Description
H28512-300R 3/4IN CLEARFORCE-R HOSE ; 300FT/REEL
Hose; Air and Multipurpose; 3/4" Inside Diameter; 1-1/32" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear ; 150 PSI - 10 Bar Operating Pressure
Part #
H28512-300R
BDI #
21464738

Details
0.94
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/H28512-300R/p/21464738
Your Price
$ 0.94 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
31.3
EAN
0725975741863
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
15 To 150 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Spraying and Conveying Fertilizer and Pesticides | Food and Beverage Dispensing | Powdered Food Manufacturing | Bottling Plants | Dish Washer | Water and Bilge Lines | Washdown Hose | Air | Water
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
600 PSI Min Brust Pressure | 2 Spiral
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
https://www.eaton.com
Weight / LBS
69
Long Description
Hose; Air and Multipurpose; 3/4" Inside Diameter; 1-1/32" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear ; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.031 Inch | 26.187 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh