Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

62551 https://www.bdiexpress.com/medias/INDXXXTUBING-BLK-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA0ODZ8aW1hZ2UvanBlZ3xhR0ZpTDJneE5DOHhNREUwTWpFek1UYzBPRGc1TkM5SlRrUllXRmhVVlVKSlRrZGZRa3hMWHpNd01GZ3pNREF1YW5Cbnw2YjY5Yzc2NGYyNDgwMjdlYjZjNmI4ZDc1ZDA5MWI0NDFkNTVlMWVlMmRkZjRiYzAwZmY4NDk5MjRlMTA3NTY3
21452366 Tubings 

NYCOIL NYCOIL

62551

Description

62551 POLYETHYLENE TUBING ; POR 5/16" OD 0.19" ID BLACK 100'/PKG

Tubing; Single; 0.19" Inside Diameter; 5/16" Outside Diameter; Polyethylene; Black

Part #

62551

BDI #
21452366

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

0.23 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 0.23 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
NYCOIL
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyethylene
Color
Black
Operating Temperature Range
-100 To 175 Deg F
Typical Use
Low Pressure Pneumatic | Pneumatic Circuits | Injection Lube Systems | Hydro-Pneumatic Circuit
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.nycoil.com
Long Description
Tubing; Single; 0.19" Inside Diameter; 5/16" Outside Diameter; Polyethylene; Black
Outside Diameter
0.313 Inch | 7.95 Millimeter
Inside Diameter
0.19 Inch | 4.826 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh