Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K010-1624X100 https://www.bdiexpress.com/medias/INDKURTBGXXX-PVC-CTCLR-PVC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjV8aW1hZ2UvanBlZ3xhR1F3TDJobE5DODVNelk0TmpRNE1qZzJNak00TG1wd1p3fDZiZDc3ZTkwMTE2NTlmZWViODU4OGI2NjdiY2U3ZDA1OGVjOTZmNjUxZmQ4NDY3MGEwNDlmOTQ1ZTNhMjBkMzk
21443301 Tubings 

KURIYAMA KURIYAMA

K010-1624X100

Description

K010-1624X100 TUBING ; 1"X1-1/2"X1/4" CLR PVC

Tubing; Single; 1" Inside Diameter; 1-1/2" Outside Diameter; PVC; Crystal Clear; 35 PSI - 2 Bar Operating Pressure

Part #

K010-1624X100

BDI #
21443301

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2.93 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2.93 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40183002
Weight / Kilogram
0.24
EAN
0082235303772
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Crystal Clear
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
35 PSI | 2 Bar
Typical Use
Air Conditioning Drainage | Air line | Beverage Dispensing Unit | Bottling Plant | Deionized Water System | Furnace Drainage | Ice Making Machine | Laboratory | Printing Press Equipment | Refrigeration Drainage | Transfer of Weak Chemicals and Acid | Water Distillation Line
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Self Extinguishing | Shore A 73 Hardness
Category - BDI
Tubing
Harmonized Tariff Code
3917.23.00.00
Noun
Tubing
Manufacturer URL
Manufacturer Item Number
K010-1624X100
Weight / LBS
53.6
Long Description
Tubing; Single; 1" Inside Diameter; 1-1/2" Outside Diameter; PVC; Crystal Clear; 35 PSI - 2 Bar Operating Pressure
Outside Diameter
1.5 Inch | 38.1 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh