Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

081SS400K000030 https://www.bdiexpress.com/medias/INDNUMVALVEXX-081SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNjB8aW1hZ2UvanBlZ3xhRFZpTDJnMU1TODVOek00TmpRek5UTTNPVFV3TG1wd1p3fGZlZDg0ZDMwMjUzNjU4ZWEyMWM5ZDMzMjY2ZTNiODhiYzE4ZmY0NmFmYWM3NDMzNjQ5ODhmZDQ3MDBkYzIxMjM
20178256 Hydraulic and Pneumatic Valves 

NUMATICS NUMATICS

081SS400K000030

Description

081SS400K000030 SOLENOID VALVE ; MARK 8

Flow Control Valve; 1/8" FNPT Port; 5 Port | 4 Way; 2 Position; 110/50 VAC | 120/60 VAC; Pneumatic; Solenoid | Solenoid Return; 150 PSI; -10 To 150 Deg F

Part #

081SS400K000030

BDI #
20178256

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

207.23 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 207.23 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
EMERSON
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.045
Product Group - BDI
F02352
Valve Type
Flow Control | Solenoid
Port Type
1/8" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Solenoid Return
Voltage
110/50 VAC | 120/60 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
-10 To 150 Deg F
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Flow Control Valve; 1/8" FNPT Port; 5 Port | 4 Way; 2 Position; 110/50 VAC | 120/60 VAC; Pneumatic; Solenoid | Solenoid Return; 150 PSI; -10 To 150 Deg F
Overall Height
1.531 Inch | 38.9 Millimeter
Overall Width
1.378 Inch | 35 Millimeter
Overall Length
8.26 Inch | 209.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh