Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7910 08 00 https://www.bdiexpress.com/medias/INDLEGVALVEX-7910-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MzR8aW1hZ2UvanBlZ3xhRGRsTDJneVpTODVOek00TmpRNE16ZzNOakUwTG1wd1p3fGMzM2EzMjViMTkzOTAzM2JmMmM5NTg0ZjQxOTY1MmY3MTJhNGM0NTBjMDQ3MmY5ZmQ5MTYzNjc1MmUxOGVlY2U
15074429 Hydraulic and Pneumatic Valves 

LEGRIS LEGRIS

7910 08 00

Description

7910 08 00 BALL VALVE ; MINI 8MM 10/PAK

Ball Valve; 8 MM Tubing OD Port; 2 Port | 2 Way; 2 Position; Pneumatic; Knob; 145 PSI; -4 To 176 Deg F; NBR Seal; Plastic

Part #

7910 08 00

BDI #
15074429

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0.055
EAN
0820099337388
Product Group - BDI
F02172
Valve Type
Ball
Port Type
8 MM Tubing OD
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Knob
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
-4 To 176 Deg F
Seal Type
NBR
Body Material
Plastic
Inch - Metric
Metric
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://promo.parker.com
Weight / LBS
0.12125
Long Description
Ball Valve; 8 MM Tubing OD Port; 2 Port | 2 Way; 2 Position; Pneumatic; Knob; 145 PSI; -4 To 176 Deg F; NBR Seal; Plastic
Overall Height
1.457 Inch | 37 Millimeter
Overall Width
0.866 Inch | 22 Millimeter
Overall Length
2.047 Inch | 52 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh