Features
Port Type:
1/4" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.21 Cv Factor | 10MM Orifice Size | Air Fluid | Normally Closed | Class B | DIN Terminal | With Surge Voltage Suppressor | Size 3 | In/Out Position
Overall Length - Inch:
3.701
Voltage:
24 VDC
Overall Width - Inch:
1.575
SY113-SMO-PM3-F
Description
SY113-SMO-PM3-F ; VALVE SOL BODY PT
Part # SY113-SMO-PM3-F
BDI # 17864589
Features
Port Type:
M3
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.008 Cv Factor | Air Fluid | Body Ported | Gray | Normally Closed | Internal Pilot | Non Locking Type Manual Override | M Plug without Connector | In/Out Position
Overall Length - Inch:
1.402
Voltage:
5 VDC
Overall Width - Inch:
0.827
SGC321B-1620Y-5DZ
Description
SGC321B-1620Y-5DZ COOLANT VALVE ; EXTERNAL PILOT
Part # SGC321B-1620Y-5DZ
BDI # 25697865
Features
Port Type:
3/4" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 Cv Factor | Normally Closed
Overall Length - Inch:
3.378
Voltage:
24 VDC
Overall Width - Inch:
2.323
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 1 Way
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Bushing Type | With Sealant | Flows Male Thread To One Touch Fitting
Overall Length - Inch:
1.768
Voltage:
Not Applicable
Overall Width - Inch:
1.011
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Exhaust Center/Out Position
Overall Length - Inch:
6.22
Voltage:
110-120/50-60 VAC
Overall Width - Inch:
0.89