Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7910 10 00 https://www.bdiexpress.com/medias/INDLEGVALVEX-7910-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MzR8aW1hZ2UvanBlZ3xhRGRsTDJneVpTODVOek00TmpRNE16ZzNOakUwTG1wd1p3fGMzM2EzMjViMTkzOTAzM2JmMmM5NTg0ZjQxOTY1MmY3MTJhNGM0NTBjMDQ3MmY5ZmQ5MTYzNjc1MmUxOGVlY2U
15075322 Hydraulic and Pneumatic Valves 

LEGRIS LEGRIS

7910 10 00

Description

7910 10 00 BALL VALVE ; MINI 10MM 5/PAK

Ball Valve; 10 MM Tubing OD Port; 2 Port | 2 Way; 2 Position; Pneumatic; Knob; 145 PSI; -4 To 176 Deg F; NBR Seal; Plastic

Part #

7910 10 00

BDI #
15075322

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

21.85 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 21.85 / pack BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0.112
EAN
0820099337418
Product Group - BDI
F02172
Valve Type
Ball
Port Type
10 MM Tubing OD
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Knob
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
-4 To 176 Deg F
Seal Type
NBR
Body Material
Plastic
Inch - Metric
Metric
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://promo.parker.com
Weight / LBS
0.24692
Long Description
Ball Valve; 10 MM Tubing OD Port; 2 Port | 2 Way; 2 Position; Pneumatic; Knob; 145 PSI; -4 To 176 Deg F; NBR Seal; Plastic
Overall Width
1.181 Inch | 30 Millimeter
Overall Height
1.693 Inch | 43 Millimeter
Overall Length
2.598 Inch | 66 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh