Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7982 11 11 https://www.bdiexpress.com/medias/INDLEGVALVEX-7982-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzMXxpbWFnZS9qcGVnfGFHTTNMMmcwWlM4eE1EYzJPRFV3TmpZeE56ZzROaTlKVGtSTVJVZFdRVXhXUlZoZk56azRNbDh6TURCNE16QXdMbXB3Wnd8Y2MxMTEwNGU4NGRiOTA1ZmNiYWIyNzI4ZjQwNzA3N2YzMGUzYmQ2ZjhhMzhlMmQxM2QyYmQ5MGU1OTc1MmZhMA
19293385 Hydraulic and Pneumatic Valves 

LEGRIS LEGRIS

7982 11 11

Description

7982 11 11

Flow Control Valve; 1/8" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 150 PSI; 0 To 160 Deg F; Nylon Seal; Brass

Part #

7982 11 11

BDI #
19293385

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.015
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://promo.parker.com
Product Detail
Flow Control Valve
Product Specification
1/8" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 150 PSI; 0 To 160 Deg F; Nylon Seal; Brass
Long Description
Flow Control Valve; 1/8" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 150 PSI; 0 To 160 Deg F; Nylon Seal; Brass