Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7982 22 22 https://www.bdiexpress.com/medias/INDLEGVALVEX-19293388-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY3OTZ8aW1hZ2UvanBlZ3xhREJsTDJneU9DODVOemMzTURVMU5EWTFOVEF5TG1wd1p3fDgzYTZkM2EyZmZlODliNWMyOTgzZWFhMWYxZDY4NzIyODhkYzliOTQ3OTMwNDlkMzc4NWIzY2QwODNkZGVkNzA
19293388 Hydraulic and Pneumatic Valves 

LEGRIS LEGRIS

7982 22 22

Description

7982 22 22 PNEUMATIC VALVE ; QUICK EXHAUST 5/PAK

Quick Exhaust Valve; 1/2" Port; 150PSI Working Pressure; 35/64" Length; 2-53/64" Height

Part #

7982 22 22

BDI #
19293388

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

92.0 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 92.00 / pack BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.163
EAN
0820099339061
Product Group - BDI
F02352
Noun
Valve
Keyword String
Quick Exhaust
Manufacturer URL
https://promo.parker.com
Product Detail
Quick Exhaust Valve
Product Specification
1/2" Port; 150PSI Working Pressure; 35/64" Length; 2-53/64" Height
Long Description
Quick Exhaust Valve; 1/2" Port; 150PSI Working Pressure; 35/64" Length; 2-53/64" Height