Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

949-174 https://www.bdiexpress.com/medias/INDMDAVALVEX-949-17-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNTF8aW1hZ2UvanBlZ3xhR1ZpTDJnellTOHhNRFl3TlRrNE1EazBNak0yTmk5SlRrUk5SRUZXUVV4V1JWaGZPVFE1WHpFM1h6TXdNSGd6TURBdWFuQm58NTZlOTgwNTg3ZmE0NzAzNzcwZWI2YjU3YjhmZjc2ZmUwNDM4OTkwMTFkN2FhYTM3Yjg3ZWJlMTRlMWZjN2FlOQ
21447782 Hydraulic and Pneumatic Valves 

MIDLAND METAL MIDLAND METAL

949-174

Description

949-174 BALL VALVE ; 3/4" 2000# FP SS

Ball Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 2000 PSI WOGStainless Steel

Part #

949174

BDI #
21447782

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

41.41 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 41.41 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
MIDLAND INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0.54
Product Group - BDI
F02352
Valve Type
Ball
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
2000 PSI WOG
Operating Pressure Range
0 To 2000 PSI WOG
Body Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://midlandindustries.com
Manufacturer Item Number
949-174
Manufacturer Internal Number
949174
Weight / LBS
1.298
Long Description
Ball Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 2000 PSI WOGStainless Steel
Overall Length
6.841 Inch | 173.761 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh