Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

A249SS-000-N https://www.bdiexpress.com/medias/INDAROVALVEXX-A249SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNTZ8aW1hZ2UvanBlZ3xhRFZqTDJneE1pODVOek00TmpJNE5qazBNRFEyTG1wd1p3fDc4ZGRjMmY3M2E0Y2FiNmNlZmRhMDczMWE0ODAyNDEyZjU1NmYyYzU0Y2FkNzg2MWI0ZTE5YjVlNGE1MDQ2NGQ
18487866 Hydraulic and Pneumatic Valves 

ARO CORP ARO CORP

A249SS-000-N

Description

A249SS-000-N SOLENOID VALVE ; 81380578

Spool Valve; 1/4" NPTF Port; 5 Port | 4 way; 2 Position; Pneumatic; Solenoid | Spring Return; 150 PSI; 0 To 180 Deg F; Buna-N Seal; Aluminum

Part #

81380578

BDI #
18487866

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

76.64 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 76.64 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / Kilogram
0.082
Product Group - BDI
A03142
Valve Type
Spool | Solenoid
Port Type
1/4" NPTF
Number of Ports/Way
5 Port | 4 way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
Not Available
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
50 To 150 PSI
Operating Temperature Range
0 To 180 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.arozone.com
Weight / LBS
0.176
Long Description
Spool Valve; 1/4" NPTF Port; 5 Port | 4 way; 2 Position; Pneumatic; Solenoid | Spring Return; 150 PSI; 0 To 180 Deg F; Buna-N Seal; Aluminum

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh