Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CBCA LAV https://www.bdiexpress.com/medias/INDSHYVALVEXX-20394216-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxMXxpbWFnZS9qcGVnfGFETTRMMmcyWXk4NU56TTROall6T1RVeU5ERTBMbXB3Wnd8OTU5YjVhYzRkZmUxYzRmMzFkZTBmMzBiNDAwYzUzMjk3OWU5MDM1ZWRiOTY3MDhiNTQxMzkzZGZhODJkNTQ2Yw
20223944 Hydraulic and Pneumatic Valves 

SUN HYDRAULICS SUN HYDRAULICS

CBCA LAV

Description

CBCA LAV ; 3/1 COUNTERBALANCE VALVE T-11A

Flow Control Valve; Flow Control Port; 3 Port - 2 Way; 1 Position; Pneumatic; Air Pilot/Spring Return; 4000 PSI; -50 To 250 Deg F; Viton Seal

Part #

CBCA LAV

BDI #
20223944

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SUN HYDRAULICS
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.159
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.sunhydraulics.com
Product Detail
Flow Control Valve
Product Specification
Flow Control Port; 3 Port - 2 Way; 1 Position; Pneumatic; Air Pilot/Spring Return; 4000 PSI; -50 To 250 Deg F; Viton Seal
Long Description
Flow Control Valve; Flow Control Port; 3 Port - 2 Way; 1 Position; Pneumatic; Air Pilot/Spring Return; 4000 PSI; -50 To 250 Deg F; Viton Seal