FESTO
FESTO
HE-D-MINI ; 170681
FESTO FESTO
Description
HE-D-MINI NR. 170681 ON-OFF VALVE ; G1/8 3-PORT 2-WAY 16BAR
Piston Valve; 3 Port | 3 Way; 2 Position; Pneumatic; Hand Lever; 232 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Part #
170681
BDI #
15013276

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/HE-D-MINI-;-170681/p/15013276
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.19
EAN
4052568013059
Product Group - BDI
F02352
Valve Type
Piston
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
232 PSI
Operating Pressure Range
0 To 232 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Metric
Other Features
Non Reversible | Inline Installation Mounting | -10 To 60 Deg C Ambient Temperature | Without Connecting Plate | Mini Size
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Piston
Manufacturer URL
https://www.festo.com
Weight / LBS
0.423
Long Description
Piston Valve; 3 Port | 3 Way; 2 Position; Pneumatic; Hand Lever; 232 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Overall Width
1.575 Inch | 40 Millimeter
Overall Height
3.937 Inch | 100 Millimeter
Overall Length
1.803 Inch | 45.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh