Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

L7452440153B https://www.bdiexpress.com/medias/INDAACVALVEXX-L74524-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMyNXxpbWFnZS9qcGVnfGFHTXpMMmc1WlM4NU56TTROalU0TURVME1UYzBMbXB3Wnd8MzE0ZTNmYzg3YmNkZmVlMjAzOTg2ZGY1MTdlNWZmNzk0YmMxZGEwMDhlMjUwYjUxYzNhMDI1Nzg4NWJkZjdlNA
15070653 Hydraulic and Pneumatic Valves 

PARKER PARKER

L7452440153B

Description

L7452440153B SOLENOID VALVE ; 4-WAY 2-POS 120VAC SINGLE

Flow Control Solenoid Valve; 1/4" Port; 5 Port - 4 way; 2 Position; Pneumatic; 110/50 VAC/120/60 VAC; Solenoid - Air Pilot/Spring Return; 35-140 PSI; 0 To 125 Deg F; Nitrile Seal; Aluminum

Part #

L7452440153B

BDI #
15070653

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

496.37 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 496.37 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.parker.com
Product Detail
Flow Control Solenoid Valve
Product Specification
1/4" Port; 5 Port - 4 way; 2 Position; Pneumatic; 110/50 VAC/120/60 VAC; Solenoid - Air Pilot/Spring Return; 35-140 PSI; 0 To 125 Deg F; Nitrile Seal; Aluminum
Long Description
Flow Control Solenoid Valve; 1/4" Port; 5 Port - 4 way; 2 Position; Pneumatic; 110/50 VAC/120/60 VAC; Solenoid - Air Pilot/Spring Return; 35-140 PSI; 0 To 125 Deg F; Nitrile Seal; Aluminum