FESTO
FESTO
SEU-3/8-NPT ; 9800
FESTO FESTO
Description
SEU-3/8-NPT NR. 9800 QUICK EXHAUST VALVE ; 3/8"-18 NPT 0.2-10 BAR 2280 L/MIN
Flow Control Valve; 3/8" NPT Port; 2 Port | 2 Way; 1 Position; Pneumatic; Air; 150 PSI; -4 To 167 Deg F; Buna-N Seal; Aluminum
Part #
9800
BDI #
20205205

Details
114.16
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SEU-3-8-NPT-;-9800/p/20205205
Your Price
$ 114.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.177
EAN
0000040141600
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
3/8" NPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
1 Position
Actuation
Air
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
7.5 To 150 PSI
Operating Temperature Range
-4 To 167 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
With Silencer
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.festo.com
Weight / LBS
0.352
Long Description
Flow Control Valve; 3/8" NPT Port; 2 Port | 2 Way; 1 Position; Pneumatic; Air; 150 PSI; -4 To 167 Deg F; Buna-N Seal; Aluminum
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh