Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SVS-3-1/8 ; 10190 https://www.bdiexpress.com/medias/INDFESVALVEX-10190-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzODh8aW1hZ2UvanBlZ3xhR1l5TDJoaU5TODVOamMxT1RBMU9Ea3lNemd5TG1wd1p3fDFhYjU5MzJmYWZlNjZlMWJjNWI5NWNlN2Y4MWRmYjBkYjMxYjVhMGE2Yzc5ZTIwN2RiYzVkNWZmYzNjZWY2NTg
1469049 Hydraulic and Pneumatic Valves 

FESTO FESTO

SVS-3-1/8 ; 10190

Description

SVS-3-1/8 NR. 10190 FRONT PANEL VALVE ; 3/2 WAY NC G1/8 THD

Piston Valve; 1/8" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Air Pilot | Spring Return; 116 PSI; 14 To 140 Deg F; Buna-N | Thermoplastic Elastomer Seal; Aluminum

Part #

10190

BDI #
1469049

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0
EAN
4052568009007
Product Group - BDI
F02234
Valve Type
Piston
Port Type
1/8" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Air Pilot | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
50 To 116 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N | Thermoplastic Elastomer
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Non Reversible | -10 To 60 Deg C Ambient Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Piston
Manufacturer URL
https://www.festo.com
Long Description
Piston Valve; 1/8" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Air Pilot | Spring Return; 116 PSI; 14 To 140 Deg F; Buna-N | Thermoplastic Elastomer Seal; Aluminum
Overall Width
1.417 Inch | 36 Millimeter
Overall Length
1.761 Inch | 44.74 Millimeter
Overall Height
2.677 Inch | 68 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh