SMC
SMC
VH200-N02
SMC SMC
Description
VH200-N02 DIRECTIONAL CONTROL VALVE ; 4 PORT 4 WAY/3 POSITION
Mechanical Valve; 1/4" G Port; 4 Port | 4 Way; 3 Position; Pneumatic; Handle; 145 PSI; 23 To 140 Deg F; Aluminum
Part #
VH200-N02
BDI #
17873409

Details
35.77
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VH200-N02/p/17873409
Your Price
$ 35.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141651
Weight / Kilogram
0.567
Product Group - BDI
F02352
Valve Type
Mechanical
Port Type
1/4" G
Number of Ports/Way
4 Port | 4 Way
Number of Positions
3 Position
Actuation
Handle
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Other Features
For Air | Side Piping | Body Mount
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Mechanical
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.24821
Long Description
Mechanical Valve; 1/4" G Port; 4 Port | 4 Way; 3 Position; Pneumatic; Handle; 145 PSI; 23 To 140 Deg F; Aluminum
Overall Height
3.543 Inch | 90 Millimeter
Overall Length
4.921 Inch | 125 Millimeter
Overall Width
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh